BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In

CADDY| Zoro #: G1979695| Mfr #: 454008

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Electro-Galvanized Steel, EPDM-SBR RubberThread Size (In.): 3/8Pipe Size (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979695 Mfr #: 454008
Material: Electro-Galvanized Steel, EPDM-SBR RubberThread Size (In.): 3/8
Pipe Size (In.): 1-1/2Rod Size: 3/8"
Includes: Welded 3/8" Cap NutBolt Size (In.): 3/8-16
Standards: Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:EMetal Detectable: Yes
Max. Load (Lb.): 180Item: Pipe Clamp
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe LinesType: Cushioned
Country of Origin (subject to change): China

Description

Pipe Clamp, Cushioned, Pipe Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable Yes, With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Includes Welded 3/8 In. Cap Nut, Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E

Reviews