Cushioned Pipe Clamp, Pipe Size 1/4 In

CADDY| Zoro #: G2252311| Mfr #: 454001

$1.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Welded 3/8" Cap Nut
Description/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Thread Size (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252311 Mfr #: 454001
Includes: Welded 3/8" Cap NutDescription/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Thread Size (In.): 3/8Rod Size: 3/8"
Tube Size (In.): 3/8Pipe Size (In.): 1/4
Type: CushionedItem: Pipe Clamp
Max. Load (Lb.): 180Bolt Size (In.): 3/8-16
Material: Electro-Galvanized Steel, EPDM-SBR RubberStandards: Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E
Metal Detectable: YesCountry of Origin (subject to change): China

Description

Pipe Clamp, Cushioned, Pipe Size (In.) 1/4, Tube Size (In.) 3/8, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable Yes, With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Includes Welded 3/8 In. Cap Nut, Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E

Reviews