SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

EZ-Riser Cushioned Pipe Clamp, Pipe Size 3-1/2 In

CADDY| Zoro #: G1976457| Mfr #: 454016

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 300Bolt Size (In.): 3/8-16Includes: Welded 3/8" Cap Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1976457 Mfr #: 454016
Max. Load (Lb.): 300Bolt Size (In.): 3/8-16
Includes: Welded 3/8" Cap NutMetal Detectable: Yes
Material: Electro-Galvanized Steel, EPDM-SBR RubberDescription/Special Features: With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Pipe Size (In.): 3-1/2Item: Pipe Clamp
Thread Size (In.): 3/8Standards: Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E
Type: CushionedTube Size (In.): 4
Rod Size: 3/8"Country of Origin (subject to change): China

Description

Pipe Clamp, Cushioned, Pipe Size (In.) 3-1/2, Tube Size (In.) 4, Rod Size 3/8 In., Max. Load (Lb.) 300, Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable Yes, With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines, Includes Welded 3/8 In. Cap Nut, Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E

Reviews