KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eye Socket, 3/8 In Rod Sz, 610 lb Max Load

CADDY| Zoro #: G0281075| Mfr #: 0470037PL

$1.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 610
Item: Eye Socket
Description/Special Features: For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281075 Mfr #: 0470037PL
Max. Load (Lb.): 610Item: Eye Socket
Description/Special Features: For Intermediate Attachment For Various Types Of Pipe Supports And Structural AttachmentsMetal Detectable: Yes
Thread Size (In.): 3/8Rod Size: 3/8
Material: Mallable IronStandards: Conforms With Federal Specification WW-H-171 (Type 16), Manufacturers Standardization Society MSS-SP-58 (Type 16)
Country of Origin (subject to change): China

Description

Eye Socket, Rod Size 3/8, Max. Load (Lb.) 610, Material of Construction Mallable Iron, Thread Size (In.) 3/8, Metal Detectable Yes, For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments, Standards Conforms With Federal Specification WW-H-171 (Type 16), Manufacturers Standardization Society MSS-SP-58 (Type 16)

Reviews