KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G1657311| Mfr #: 4H24

$0.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/8" a 1/4"
Item: Flange Clip
Description/Special Features: 1/4" Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657311 Mfr #: 4H24
Flange Thickness: 1/8" a 1/4"Item: Flange Clip
Description/Special Features: 1/4" HoleFor Use With: Wire, Rod, S-Hooks, or Bolting Straps
Mounting Type: Hammer OnFinish: Zinc Phosphate
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Wire, Rod, S-Hooks, or Bolting Straps, Finish Zinc Phosphate, Flange Thickness 1/8 In. a 1/4 In., Mounting Type Hammer On, Description/Special Features 1/4 In. Hole

Reviews