SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G0273262| Mfr #: 4H58

$1.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Hammer OnDescription/Special Features: 1/4" HoleFor Use With: Wire, Rod, S-Hooks, or Bolting Straps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273262 Mfr #: 4H58
Mounting Type: Hammer OnDescription/Special Features: 1/4" Hole
For Use With: Wire, Rod, S-Hooks, or Bolting StrapsFinish: Zinc Phosphate
Sub-Category: Conduit and Cable HangersFlange Thickness: 5/16" to 1/2"
Item: Flange ClipMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Wire, Rod, S-Hooks, or Bolting Straps, Finish Zinc Phosphate, Flange Thickness 5/16 In. to 1/2 In., Mounting Type Hammer On, Description/Special Features 1/4 In. Hole

Reviews