KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G0529995| Mfr #: M24

$1.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/8" to 1/4"
Item: Flange Clip
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529995 Mfr #: M24
Flange Thickness: 1/8" to 1/4"Item: Flange Clip
Thread Size: 1/4-20For Use With: Boxes and Fixtures
Mounting Type: Hammer OnDescription/Special Features: Provides 1/4-20 Thread Impression
Finish: Zinc PhosphateMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Boxes and Fixtures, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 1/4 In., Thread Size 1/4-20, Mounting Type Hammer On, Description/Special Features Provides 1/4-20 Thread Impression

Reviews