SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G1089277| Mfr #: M24S

$1.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flange ClipMounting Type: Hammer OnDescription/Special Features: 1/4"-20 x 3/8" Long Threaded Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089277 Mfr #: M24S
Item: Flange ClipMounting Type: Hammer On
Description/Special Features: 1/4"-20 x 3/8" Long Threaded StudFor Use With: Boxes and Fixtures
Finish: Zinc PhosphateSub-Category: Conduit and Cable Hangers
Flange Thickness: 1/8" to 1/4"Thread Size: 1/4-20
Material: Spring SteelCountry of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Boxes and Fixtures, Finish Zinc Phosphate, Flange Thickness 1/8 In. to 1/4 In., Thread Size 1/4-20, Mounting Type Hammer On, Description/Special Features 1/4 In.-20 x 3/8 In. Long Threaded Stud

Reviews