Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G0934701| Mfr #: M58

$1.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flange ClipMounting Type: Hammer OnDescription/Special Features: Provides 1/4-20 Thread Impression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934701 Mfr #: M58
Item: Flange ClipMounting Type: Hammer On
Description/Special Features: Provides 1/4-20 Thread ImpressionFor Use With: Boxes and Fixtures
Finish: Zinc PhosphateSub-Category: Conduit and Cable Hangers
Flange Thickness: 5/16" to 1/2"Thread Size: 1/4-20
Material: Spring SteelCountry of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Boxes and Fixtures, Finish Zinc Phosphate, Flange Thickness 5/16 In. to 1/2 In., Thread Size 1/4-20, Mounting Type Hammer On, Description/Special Features Provides 1/4-20 Thread Impression

Reviews