KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Clip, Spring Steel, Zinc Phosphate

CADDY| Zoro #: G2316501| Mfr #: M58S

$1.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 5/16" to 1/2"
Item: Flange Clip
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316501 Mfr #: M58S
Flange Thickness: 5/16" to 1/2"Item: Flange Clip
Thread Size: 1/4-20For Use With: Boxes and Fixtures
Mounting Type: Hammer OnDescription/Special Features: 1/4"-20 x 3/8" Long Threaded Stud
Finish: Zinc PhosphateMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Flange Clip, Spring Steel, For Use With Boxes and Fixtures, Finish Zinc Phosphate, Flange Thickness 5/16 In. to 1/2 In., Thread Size 1/4-20, Mounting Type Hammer On, Description/Special Features 1/4 In.-20 x 3/8 In. Long Threaded Stud

Reviews