KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes

CADDY| Zoro #: G1540296| Mfr #: 512HD

$5.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hanging Box Kit
Includes: Heavy Duty Box Mounting Clip
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540296 Mfr #: 512HD
Item: Hanging Box KitIncludes: Heavy Duty Box Mounting Clip
Length: 24"For Use With: 1-1/2" or 2-1/8" Deep Electrical Boxes
Standards: cULus ListedDescription/Special Features: Snaps Onto Ceiling T-Bar, Tall Grid Compatible, Load Limit 50 Lbs., Quickly mounts a box to T-grid, Adjustable height for various electrical box depths, Mounts flush with face of tile, Steel Material
Finish: Pre GalvanizedSub-Category: Fixture Hanging and Mounting
Country of Origin (subject to change): United States

Description

Hanging Box Kit, For Use With 1-1/2 In. or 2-1/8 In. Deep Electrical Boxes, Description/Special Features Snaps Onto Ceiling T-Bar, Tall Grid Compatible, Load Limit 50 Lbs., Quickly mounts a box to T-grid, Adjustable height for various electrical box depths, Mounts flush with face of tile, Steel Material, Finish Pre Galvanized, Length 24 In., Includes Heavy Duty Box Mounting Clip, Standards cULus Listed

Reviews