HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hanging Box Kit, F/Electrical Box, PK10

CADDY| Zoro #: G1815134| Mfr #: 512A

$147.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Fixture Hanging and Mounting
Length: 24"
Includes: Box Mounting Clip and 1/4-20 x 3/8" Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815134 Mfr #: 512A
Sub-Category: Fixture Hanging and MountingLength: 24"
Includes: Box Mounting Clip and 1/4-20 x 3/8" ScrewFor Use With: Electrical Boxes, Speakers, and Emergency Lights
Finish: Caddy(R) ArmourHeight: 8"
Item: Hanging Box KitCountry of Origin (subject to change): United States

Description

Hanging Box Kit, For Use With Electrical Boxes, Speakers, and Emergency Lights, Description/Special Features Snaps Onto Ceiling T-Bar, Tall Grid Compatible, Load Limit 20 Lbs., Hanger comes complete with box mounting clip and 1/4 In. screw, Dual height feature permits 1-1/2 In. (38 mm) deep electrical box to be mounted flush with tile or offset 3/4 In. (19 mm) for plaster ring, Spring Steel Material, Finish Caddy(r) Armour, Length 24 In., Height 8 In.

Reviews