KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Strut Clamp, 1-1/2 In. Tube

CADDY| Zoro #: G1701192| Mfr #: CCC0150

$4.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tubing
Item: Strut Cushion Clamp
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701192 Mfr #: CCC0150
Type: TubingItem: Strut Cushion Clamp
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and VibrationMetal Detectable: Yes
Width (In.): 1.562Length (In.): 2.84
Material: Electro-Galvanized Steel with Polypropylene CushionCountry of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 2.84, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews