Nvent Caddy
Insulated Strut Clamp, 2-1/2 In. Tube
Mfr # CCC0262
Zoro # G1190971
$24.19
9% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel with Polypropylene Cushion
- Type Tubing
- Width (In.) 1 281/500 in
- Length (In.) 4 2/25 in
- Metal Detectable Yes
Explore More Products
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 2 In 454010
- NVENT CADDY Copper Tubing Strut Clamp, Size 3/4 In COPC0075CP
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, 2 1/2 In, Thread Size (In.): 3/8 454012
- NVENT CADDY Riser Clamp EZR0500
- NVENT CADDY Bell Hanger, Size 1 In BH0100CP
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In RIGD0075EG
- NVENT CADDY Insulated Strut Clamp, 1/4 In.Copper Tube CCC0037
- NVENT CADDY Riser Clamp, 9.5"L, 7/8"W, ElectroGalv EZR0125
- NVENT CADDY EZ-Riser Riser Clamp, 3/4 In, 255 lb Max Load 5110075CP
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall 2400609281
- JANDORF Ss Clamp Rub Cush 3/8Dia 61532
- Nvent Caddy Plumbing Accessories