SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Strut Clamp, 2 In. Copper Tube

CADDY| Zoro #: G1842407| Mfr #: CCC0212

$12.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: YesType: TubingDescription/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842407 Mfr #: CCC0212
Metal Detectable: YesType: Tubing
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and VibrationWidth (In.): 1.562
Length (In.): 3.58Item: Strut Cushion Clamp
Tube Size (In.): 2 Copper TubeMaterial: Electro-Galvanized Steel with Polypropylene Cushion
Country of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Tube Size (In.) 2 Copper Tube, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 3.58, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews