HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Insulated Strut Clamp, 3/4 In.Pipe

CADDY| Zoro #: G0937221| Mfr #: CCC0100

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1.562
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937221 Mfr #: CCC0100
Width (In.): 1.562Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: TubingMaterial: Electro-Galvanized Steel with Polypropylene Cushion
Metal Detectable: YesItem: Strut Cushion Clamp
Length (In.): 2.02Pipe Size (In.): 3/4
Country of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Pipe Size (In.) 3/4, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 2.02, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews