Insulated Strut Clamp, 4 In. Copper Tube

CADDY| Zoro #: G0853675| Mfr #: CCC0412

$37.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 5.95Item: Strut Cushion ClampMetal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853675 Mfr #: CCC0412
Length (In.): 5.95Item: Strut Cushion Clamp
Metal Detectable: YesWidth (In.): 1.562
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and VibrationMaterial: Electro-Galvanized Steel with Polypropylene Cushion
Tube Size (In.): 4 Copper TubeType: Tubing
Country of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Tube Size (In.) 4 Copper Tube, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 5.95, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews