DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Insulated Strut Clamp, 5/8In.Copper Tube

CADDY| Zoro #: G1155366| Mfr #: CCC0075

$4.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1.562
Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155366 Mfr #: CCC0075
Width (In.): 1.562Description/Special Features: Ideal for Multiple Runs While Absorbing Shock and Vibration
Type: TubingTube Size (In.): 5/8 Copper Tube
Material: Electro-Galvanized Steel with Polypropylene CushionMetal Detectable: Yes
Item: Strut Cushion ClampLength (In.): 1.77
Country of Origin (subject to change): China

Description

Strut Cushion Clamp, Tubing, Tube Size (In.) 5/8 Copper Tube, Material of Construction Electro-Galvanized Steel with Polypropylene Cushion, Length (In.) 1.77, Width (In.) 1.562, Metal Detectable Yes, Ideal For Multiple Runs While Absorbing Shock and Vibration

Reviews