J Hanger Felt Lined, Size 1 1/2 In

CADDY| Zoro #: G0401825| Mfr #: 4180150FL

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1-1/2Length (In.): 4-13/16Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401825 Mfr #: 4180150FL
Pipe Size (In.): 1-1/2Length (In.): 4-13/16
Metal Detectable: YesWidth (In.): 9/16
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe LinesMax. Load (Lb.): 400
Type: J Style - Felt LinedItem: J Hanger
Material: Electro-Galvanized/Felt-Lined SteelRod Size: 3/8"
Standards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)Thread Size (In.): 3/8
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 4-13/16, Width (In.) 9/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews