KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

J Hanger Felt Lined, Size 1 1/4 In

CADDY| Zoro #: G2132742| Mfr #: 4180125FL

$2.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 9/16
Max. Load (Lb.): 400
Type: J Style - Felt Lined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132742 Mfr #: 4180125FL
Width (In.): 9/16Max. Load (Lb.): 400
Type: J Style - Felt LinedDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 1-1/4
Item: J HangerLength (In.): 4-1/2
Material: Electro-Galvanized/Felt-Lined SteelStandards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 4-1/2, Width (In.) 9/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews