J Hanger Felt Lined, Size 1 In

CADDY| Zoro #: G1849014| Mfr #: 4180100FL

$3.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 9/16
Max. Load (Lb.): 400
Type: J Style - Felt Lined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849014 Mfr #: 4180100FL
Width (In.): 9/16Max. Load (Lb.): 400
Type: J Style - Felt LinedDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Rod Size: 3/8"Pipe Size (In.): 1
Item: J HangerLength (In.): 3-11/16
Material: Electro-Galvanized/Felt-Lined SteelStandards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 1, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 3-11/16, Width (In.) 9/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews