HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

J Hanger Felt Lined, Size 1/2 In

CADDY| Zoro #: G1645131| Mfr #: 4180050FL

$2.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2
Metal Detectable: Yes
Type: J Style - Felt Lined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645131 Mfr #: 4180050FL
Pipe Size (In.): 1/2Metal Detectable: Yes
Type: J Style - Felt LinedDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Thread Size (In.): 3/8Max. Load (Lb.): 400
Width (In.): 9/16Material: Electro-Galvanized/Felt-Lined Steel
Standards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)Rod Size: 3/8"
Length (In.): 3Item: J Hanger
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 1/2, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 3, Width (In.) 9/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews