BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

J Hanger Felt Lined, Size 2 In

CADDY| Zoro #: G1696073| Mfr #: 4180200FL

$4.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 9/16Length (In.): 5-1/16Material: Electro-Galvanized/Felt-Lined Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696073 Mfr #: 4180200FL
Width (In.): 9/16Length (In.): 5-1/16
Material: Electro-Galvanized/Felt-Lined SteelThread Size (In.): 3/8
Pipe Size (In.): 2Rod Size: 3/8"
Standards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)Metal Detectable: Yes
Max. Load (Lb.): 400Item: J Hanger
Description/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe LinesType: J Style - Felt Lined
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 2, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 5-1/16, Width (In.) 9/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews