KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

J Hanger Felt Lined, Size 3 In

CADDY| Zoro #: G0646737| Mfr #: 4180300FL

$8.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 11/16
Max. Load (Lb.): 800
Type: J Style - Felt Lined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646737 Mfr #: 4180300FL
Width (In.): 11/16Max. Load (Lb.): 800
Type: J Style - Felt LinedDescription/Special Features: Recommended For Suspension Of Stationary Non Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 1/2
Rod Size: 1/2"Pipe Size (In.): 3
Item: J HangerLength (In.): 7-11/16
Material: Electro-Galvanized/Felt-Lined SteelStandards: Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)
Country of Origin (subject to change): China

Description

J Hanger, J Style - Felt Lined, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 800, Material of Construction Electro-Galvanized/Felt-Lined Steel, Length (In.) 7-11/16, Width (In.) 11/16, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended For Suspension Of Stationary Non Insulated Pipe Lines, Standards Conforms Manufacturers Standardization Society (MSS) SP-58 (Type 5)

Reviews