SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

J-Hook, Flange Mount for Wire & Rod

CADDY| Zoro #: G1092883| Mfr #: CAT124Z34

$2.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: 1/8 to 3/8" Flange and #12 to 1/4" Wire, Plan and Threaded Rod, Mounting Hole 9/32"Description/Special Features: Mounting Hole 9/32"Max. Cable Capacity: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092883 Mfr #: CAT124Z34
Mounting Type: 1/8 to 3/8" Flange and #12 to 1/4" Wire, Plan and Threaded Rod, Mounting Hole 9/32"Description/Special Features: Mounting Hole 9/32"
Max. Cable Capacity: 3/4"Max. Load Capacity: 48 lb.
Mounting Location: Wire, Threaded RodStandards: TIA/EIA 569 Compliant, UL, cUL
Color: SilverItem: J-Hook Clamp
Material: Galvanized steelCountry of Origin (subject to change): United States

Description

J-Hook Clamp, Mounting Location Wire, Threaded Rod, Silver, Max. Load Capacity 48 lb., Max. Cable Capacity 3/4 In., Material Galvanized Steel, Description/Special Features Mounting Hole 9/32 In., Mounting Type 1/8 to 3/8 In. Flange and #12 to 1/4 In. Wire, Plan and Threaded Rod, Mounting Hole 9/32 In., Standards TIA/EIA 569 Compliant, UL, cUL

Reviews