SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

J-Hook, Hammer On 1/8-1/4 In Flange

CADDY| Zoro #: G1661003| Mfr #: CAT1224

$5.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Hammer-On 1/8 to 1/4" Flange, Mounting Hole 9/32"Description/Special Features: Beam Clamp Assembly, Rotates 360 DegreesMax. Cable Capacity: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661003 Mfr #: CAT1224
Mounting Type: Hammer-On 1/8 to 1/4" Flange, Mounting Hole 9/32"Description/Special Features: Beam Clamp Assembly, Rotates 360 Degrees
Max. Cable Capacity: 3/4"Max. Load Capacity: 48 lb.
Mounting Location: BeamStandards: TIA/EIA 569 Compliant, UL, cUL
Color: SilverItem: J-Hook Clamp
Material: Galvanized steelCountry of Origin (subject to change): United States

Description

J-Hook Clamp, Mounting Location Beam, Silver, Max. Load Capacity 48 lb., Max. Cable Capacity 3/4 In., Material Galvanized Steel, Description/Special Features Beam Clamp Assembly, Rotates 360 Degrees , Mounting Type Hammer-On 1/8 to 1/4 In. Flange, Mounting Hole 9/32 In., Standards TIA/EIA 569 Compliant, UL, cUL

Reviews