Shop Alternate Products
This Product is Discontinued
Nvent Caddy
Jack Chain, Zinc, 1200 In, Max Load 29 Lbs (Discontinued)
Mfr # 770
Zoro # G1955746
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 12 in
- Chain Link Style Jack
- Working Load Limit 29 lb
- Welding Type Weldless