Nvent Caddy
Loop Hanger, 1 1/2 In, Electro-Zinc Plated
Mfr # 4180150EG
Zoro # G1285356
$3.04
11% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 400 lb
- Pipe Size (In.) 1 1/2 in
- Rod Size 3/8 in
- Material Electro-Galvanized Steel
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In 4550125EG
- NVENT CADDY Clevis Hanger, Size 1 1/2 In 4060150S4
- NVENT CADDY Clevis Hanger, Size 2 1/2 In 4060250S4
- NVENT CADDY Clevis Hanger, 1 In, 610 lb Max Load 4010100EG
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In 1150400EG
- NVENT CADDY Clevis Hanger, 1 In, 215 lb Max Load 4020100CP
- NVENT CADDY Loop Hanger, Size 1 1/2 In 1050150S4
- NVENT CADDY Loop Hanger, 2 1/2 In, Electro-Zinc Plated 4180250EG
- NVENT CADDY Loop Hanger, Size 1 1/4 In 1050125S4
- NIBCO Hy-Set Hanger, 3/4 In. 7245A 3/4
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/4In 0560406530
- Nvent Caddy Plumbing Accessories