KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Loop Hanger, 1 1/4 In, Electro-Zinc Plated

CADDY| Zoro #: G1879717| Mfr #: 4180125EG

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 4.65
Max. Load (Lb.): 400
Type: J Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879717 Mfr #: 4180125EG
Width (In.): 4.65Max. Load (Lb.): 400
Type: J StyleDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Flange Width (In.): 4-5/16Rod Size: 3/8"
Pipe Size (In.): 1-1/4Item: Loop Hanger
Height (In.): 2.95Length (In.): 0.82
Material: Electro-galvanized SteelStandards: Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)
Country of Origin (subject to change): China

Description

Loop Hanger, J Style, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized Steel, Length (In.) 0.82, Width (In.) 4.65, Height (In.) 2.95, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)

Reviews