Nvent Caddy
Loop Hanger, 2 1/2 In, Electro-Zinc Plated
Mfr # 4180250EG
Zoro # G1380461
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 1/2
- Flange Width (In.) 6 1/4 in
- Standards MSS SP-58, Type 5
- Description/Special Features For Suspending Stationary Non-Insulated Pipe Lines
- Height (In.) 3 7/20 in
Explore More Products
- NVENT CADDY Clevis Hanger, Size 1/2 In 4060050S4
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load 150M0150PL
- NVENT CADDY Loop Hanger, Size 1 In 1050100S4
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max 4560150CP
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load 4560050CP
- NVENT CADDY Split Ring Hanger, Size 2 1/2 In 4550250PL
- NVENT CADDY U Bolt w/ Nuts, 3/4 In, 435 lb Max Load 150M0075PL
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 1/2 In 4180150FL
- NVENT CADDY Loop Hanger, Size 2 1/2 In 1050250S4
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In 0500359500
- ANVIL Clevis Hanger, 5.5"H, Steel 500357800
- Nvent Caddy Plumbing Accessories