Loop Hanger, J, 1 In, Electro-Zinc Plated

CADDY| Zoro #: G0494952| Mfr #: 4180100EG

$1.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3.70
Max. Load (Lb.): 400
Type: J Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494952 Mfr #: 4180100EG
Width (In.): 3.70Max. Load (Lb.): 400
Type: J StyleDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 3/8
Flange Width (In.): 3-3/4Rod Size: 3/8"
Pipe Size (In.): 1Item: Loop Hanger
Height (In.): 2.65Length (In.): 0.82
Material: Electro-galvanized SteelStandards: Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)
Country of Origin (subject to change): China

Description

Loop Hanger, J Style, Pipe Size (In.) 1, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro-Galvanized Steel, Length (In.) 0.82, Width (In.) 3.70, Height (In.) 2.65, Thread Size (In.) 3/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)

Reviews