Nvent Caddy
Loop Hanger, J, 1/2 In, Electro-Zinc Plated
Mfr # 4180050EG
Zoro # G1691331
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards MSS SP-58, Type 5
- Width 2-3/4"
- Thread Size (In.) 3/8
- Length (In.) 41/50 in
- Pipe Size (In.) 1/2 in
Explore More Products
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load 4010150EG
- NVENT CADDY Loop Hanger, Size 1 In 1050100S4
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Rod Size: 3/8 in 4550075PL
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In 1150200EG
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in 4560075CP
- NVENT CADDY Clevis Hanger, 1 In, 215 lb Max Load 4020100CP
- NVENT CADDY Loop Hanger, Size 2 1/2 In 1050250S4
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated 4180150EG
- NVENT CADDY Loop Hanger, Size 1 1/2 In 1050150S4
- ANVIL Adjustable Swivel Loop Hanger 4" 0500301809
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In 1150400EG
- Nvent Caddy Plumbing Accessories