PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Loop Hanger, J, 3 In, Electro-Zinc Plated

CADDY| Zoro #: G0364147| Mfr #: 4180300EG

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: J StylePipe Size (In.): 3Item: Loop Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364147 Mfr #: 4180300EG
Type: J StylePipe Size (In.): 3
Item: Loop HangerThread Size (In.): 1/2
Flange Width (In.): 7-1/4Length (In.): 0.82
Max. Load (Lb.): 800Standards: Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)
Height (In.): 3.85Material: Electro-galvanized Steel
Description/Special Features: For Suspending Stationary Non-Insulated Pipe LinesRod Size: 1/2"
Width (In.): 7.70Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Loop Hanger, J Style, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 800, Material of Construction Electro-Galvanized Steel, Length (In.) 0.82, Width (In.) 7.70, Height (In.) 3.85, Thread Size (In.) 1/2, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)

Reviews