Loop Hanger, J, 5 In, Electro-Zinc Plated

CADDY| Zoro #: G0401992| Mfr #: 4180500EG

$7.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 10.12
Max. Load (Lb.): 800
Type: J Style
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401992 Mfr #: 4180500EG
Width (In.): 10.12Max. Load (Lb.): 800
Type: J StyleDescription/Special Features: For Suspending Stationary Non-Insulated Pipe Lines
Metal Detectable: YesThread Size (In.): 5/8
Flange Width (In.): 9-7/16Rod Size: 5/8"
Pipe Size (In.): 5Item: Loop Hanger
Height (In.): 6.16Length (In.): 1.00
Material: Electro-galvanized SteelStandards: Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)
Country of Origin (subject to change): China

Description

Loop Hanger, J Style, Pipe Size (In.) 5, Rod Size 5/8 In., Max. Load (Lb.) 800, Material of Construction Electro-Galvanized Steel, Length (In.) 1.00, Width (In.) 10.12, Height (In.) 6.16, Thread Size (In.) 5/8, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Standards Conforms with Manufacturers Standardization Society (MSS) SP58 (Type 5)

Reviews