SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Loop Hanger, Size 1 1/4 In

CADDY| Zoro #: G1071147| Mfr #: 1050125S4

$10.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe LinesLength (In.): 7/16Max. Load (Lb.): 610
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071147 Mfr #: 1050125S4
Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe LinesLength (In.): 7/16
Max. Load (Lb.): 610Metal Detectable: Yes
Pipe Size (In.): 1-1/4Material: 304 Stainless steel
Width (In.): 3-5/8Standards: Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)
Item: Loop HangerThread Size (In.): 3/8
Rod Size: 3/8"Country of Origin (subject to change): United States

Description

Loop Hanger, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction 304 Stainless Steel, Length (In.) 7/16, Width (In.) 3-5/8, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Stainless Steel Pipe Lines, Standards Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)

Reviews