TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Loop Hanger, Size 1 In

CADDY| Zoro #: G0975161| Mfr #: 1050100S4

$10.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1Length (In.): 7/16Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975161 Mfr #: 1050100S4
Pipe Size (In.): 1Length (In.): 7/16
Metal Detectable: YesWidth (In.): 3-5/16
Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe LinesMax. Load (Lb.): 610
Item: Loop HangerMaterial: 304 Stainless steel
Rod Size: 3/8"Standards: Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)
Thread Size (In.): 3/8Country of Origin (subject to change): United States

Description

Loop Hanger, Pipe Size (In.) 1, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction 304 Stainless Steel, Length (In.) 7/16, Width (In.) 3-5/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Stainless Steel Pipe Lines, Standards Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)

Reviews