Loop Hanger, Size 1/2 In

CADDY| Zoro #: G1857606| Mfr #: 1050050S4

$7.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2Max. Load (Lb.): 610Thread Size (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857606 Mfr #: 1050050S4
Pipe Size (In.): 1/2Max. Load (Lb.): 610
Thread Size (In.): 3/8Length (In.): 7/16
Item: Loop HangerMaterial: 304 Stainless steel
Standards: Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe Lines
Rod Size: 3/8"Width (In.): 2-3/16
Metal Detectable: YesCountry of Origin (subject to change): United States

Description

Loop Hanger, Pipe Size (In.) 1/2, Rod Size 3/8 In., Max. Load (Lb.) 610, Material of Construction 304 Stainless Steel, Length (In.) 7/16, Width (In.) 2-3/16, Thread Size (In.) 3/8, Metal Detectable Yes, Recommended For Suspension Of Stationary Stainless Steel Pipe Lines, Standards Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)

Reviews