Nvent Caddy
Loop Hanger, Size 2 In
Mfr # 1050200S4
Zoro # G0751545
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Standards MSS SP-58, Type 7, WW-H-171, Type 7
- Length (In.) 7/16 in
- Description/Special Features Recommended For Suspension Of Stationary Stainless Steel Pipe Lines
- Thread Size (In.) 3/8
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In 1010150CP
- NVENT CADDY Clevis Hanger, 6 In, 1940 lb Max Load 4010600EG
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load 4560050CP
- NVENT CADDY J Hanger Felt Lined, Size 2 In 4180200FL
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated 4180200EG
- NVENT CADDY Clevis Hanger, 1 1/4 In, 215 lb Max Load 4020125CP
- NVENT CADDY Clevis Hanger, Size 1 1/4 In 4060125S4
- NVENT CADDY Clevis Hanger, 2 1/2 In, 250 lb Max Load 4020250CP
- NVENT CADDY U Bolt w/ Nuts, 3/4 In, 435 lb Max Load 150M0075PL
- B & K Ring Hanger Split Galv 1-1/2 G72-150HC
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod 0560428500
- Nvent Caddy Pipe Hangers