SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Loop Hanger, Size 3 In

CADDY| Zoro #: G2142007| Mfr #: 1050300S4

$33.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe LinesLength (In.): 9/16Max. Load (Lb.): 970
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142007 Mfr #: 1050300S4
Description/Special Features: Recommended For Suspension Of Stationary Stainless Steel Pipe LinesLength (In.): 9/16
Max. Load (Lb.): 970Metal Detectable: Yes
Pipe Size (In.): 3Material: 304 Stainless steel
Width (In.): 5-1/2Standards: Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)
Item: Loop HangerThread Size (In.): 1/2
Rod Size: 1/2"Country of Origin (subject to change): United States

Description

Loop Hanger, Pipe Size (In.) 3, Rod Size 1/2 In., Max. Load (Lb.) 970, Material of Construction 304 Stainless Steel, Length (In.) 9/16, Width (In.) 5-1/2, Thread Size (In.) 1/2, Metal Detectable Yes, Recommended For Suspension Of Stationary Stainless Steel Pipe Lines, Standards Federal Specification WW-H-171 (Type 7), Manufacturers Standardization Society (MSS) SP-58 (Type 7)

Reviews