SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metal Stud Grommet, Snap Into Place

CADDY| Zoro #: G0309303| Mfr #: ESG1

$0.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metal Stud GrommetSlot Width: 3/32"Outside Dia.: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309303 Mfr #: ESG1
Item: Metal Stud GrommetSlot Width: 3/32"
Outside Dia.: 1-5/16"Grommet Style: Snap-in
Color: YellowInside Dia.: 1"
Material: PolyethyleneCountry of Origin (subject to change): United States

Description

Metal Stud Grommet, Snap Into Place, Non Metallic, Provides 360 Degree Protection for Cable and Makes it Easier to Pull Through Metal Stud, Standards Complies With NEC 300.4(b)(1) and CEC Rule 12-516

Reviews