KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Bracket, 16 in. Length

CADDY| Zoro #: G1757497| Mfr #: RBS16

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Type: -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757497 Mfr #: RBS16
Box Type: -Cover Type: -
Includes: -Material: steel
Cover Material: -Color: Silver
Function: Supports 1-1/2 or 2-1/8" Deep Boxes, Plaster Rings or Low Voltage Mounting Devices from One Bracket Between StudsLength: 16"
Characteristics: Accommodates Up to Three 4 or 4 11/16" Boxes or Plaster RingsItem: Mounting Bracket
For Use With: Between StudsStandards: -
Gasket Material: -Design: -
Sub-Category: Mounting AccessoriesConduit Size (In.): -
Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Between Studs, Supports 1-1/2 or 2-1/8 In. Deep Boxes, Plaster Rings or Low Voltage Mounting Devices from One Bracket Between Studs Function, Accommodates Up to Three 4 or 4 11/16 In. Boxes or Plaster Rings, Length 16 In., Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -, Standards -, Includes -

Reviews