KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting Bracket, 4" in. Studs

CADDY| Zoro #: G0481214| Mfr #: H4

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Box Type: -
Cover Type: -
Standards: UL, cUL For Positioning Only, NEC Article 300-4(d)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481214 Mfr #: H4
Box Type: -Cover Type: -
Standards: UL, cUL For Positioning Only, NEC Article 300-4(d)Includes: -
Material: steelCover Material: -
Color: SilverFunction: Attaches 4 or 4-11/16" Boxes to 4" Metal or Wood Studs
Characteristics: Support Leg Reduces Movement of Box in Wall, Offset Design and Use of 2KXA4 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall BulgeItem: Mounting Bracket
For Use With: Mounts Square Boxes 4", 4-11/16" to Studs 4"Gasket Material: -
Design: -Sub-Category: Mounting Accessories
Conduit Size (In.): -Country of Origin (subject to change): United States

Description

Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Mounts Square Boxes 4 In., 4-11/16 In. to Studs 4 In., Attaches 4 or 4-11/16 In. Boxes to 4 In. Metal or Wood Studs Function, Support Leg Reduces Movement of Box in Wall, Offset Design and Use of G2844947 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall Bulge, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -

Reviews