Mounting Bracket, 6" in. Studs

CADDY| Zoro #: G2232833| Mfr #: H6

$1.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232833 Mfr #: H6
Sub-Category: Mounting AccessoriesFor Use With: Mounts Square Boxes 4", 4-11/16" to Studs 6"
Standards: UL, cUL For Positioning Only, NEC Article 300-4(d)Characteristics: Support Leg Reduces Movement of Box in Wall, Offset Design and Use of 2KXA4 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall Bulge
Function: Attaches 4 or 4-11/16" Boxes to 6" Metal or Wood StudsCover Material: -
Material: SteelItem: Mounting Bracket
Includes: -Conduit Size (In.): -
Color: SilverGasket Material: -
Box Type: -Design: -
Cover Type: -Country of Origin (subject to change): United States

Product Description

Mounting Bracket, Mounting Accessories, Material Steel, Silver Color, For Use With Mounts Square Boxes 4 In., 4-11/16 In. to Studs 6 In., Attaches 4 or 4-11/16 In. Boxes to 6 In. Metal or Wood Studs Function, Support Leg Reduces Movement of Box in Wall, Offset Design and Use of G2844947 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall Bulge, Box Type -, - Cover Material, - Cover Type, Conduit Size (In.) -, - Design, Gasket Material -

Product Reviews

Save 15%. Sign up for Z-mail.