MultiFlange Beam Clamp, 1/4 IN Rod Size

CADDY| Zoro #: G0878595| Mfr #: PHSW4

$7.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: Yes
Type: Multiflange
Description/Special Features: Attaches to Bottom of Purlins and Beams to Support Threaded Rods, Swivel Option
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878595 Mfr #: PHSW4
Metal Detectable: YesType: Multiflange
Description/Special Features: Attaches to Bottom of Purlins and Beams to Support Threaded Rods, Swivel OptionThread Size (In.): 1/4
Max. Load (Lb.): C and Z Purlins 200 and Flat Flanges 160Width (In.): 3-1/4
Material: Electro-galvanized SteelStandards: UL Listed For Fire Protection Applications (Max 3" Schedule 40 Steel Pipe)
Flange Width (In.): 1/4Rod Size: 1/4"
Length (In.): 3-1/4Item: Beam Clamp
Country of Origin (subject to change): United States

Description

Beam Clamp, Multiflange, Rod Size 1/4 In., Max. Load (Lb.) C and Z Purlins 200 and Flat Flanges 160, Material of Construction Electro-Galvanized Steel, Length (In.) 3-1/4, Width (In.) 3-1/4, Thread Size (In.) 1/4, Metal Detectable Yes, Attaches to Bottom of Purlins and Beams to Support Threaded Rods, Swivel Option, Standards UL Listed For Fire Protection Applications (Max 3 In. Schedule 40 Steel Pipe)

Reviews