SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

One Piece Pipe Clip, 1 In, 250 lb Max

CADDY| Zoro #: G0358897| Mfr #: CD2B37CP

$0.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Copper Electro Plated SteelMetal Detectable: YesPipe Size (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358897 Mfr #: CD2B37CP
Material: Copper Electro Plated SteelMetal Detectable: Yes
Pipe Size (In.): 1Description/Special Features: For Vertical Or Horizontal Tubing Support
Includes: Captive Screw And Built In NutTube Size (In.): 1" Copper Tube
Item: One Piece Pipe ClipMax. Load (Lb.): 250
Bolt Size (In.): 3/8Country of Origin (subject to change): United States

Description

One Piece Pipe Clip, Pipe Size (In.) 1, Tube Size (In.) 1 In. Copper Tube, Max. Load (Lb.) 250, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support, Includes Captive Screw And Built In Nut

Reviews