KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

One Piece Pipe Clip, 1/2 In, 250 lb Max

CADDY| Zoro #: G2187473| Mfr #: CD0B37CP

$0.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2
Item: One Piece Pipe Clip
Includes: Captive Screw And Built In Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187473 Mfr #: CD0B37CP
Pipe Size (In.): 1/2Item: One Piece Pipe Clip
Includes: Captive Screw And Built In NutDescription/Special Features: For Vertical Or Horizontal Tubing Support
Max. Load (Lb.): 250Metal Detectable: Yes
Bolt Size (In.): 3/8Material: Copper Electro Plated Steel
Tube Size (In.): 1/2" Copper TubeCountry of Origin (subject to change): United States

Description

One Piece Pipe Clip, Pipe Size (In.) 1/2, Tube Size (In.) 1/2 In. Copper Tube, Max. Load (Lb.) 250, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support, Includes Captive Screw And Built In Nut

Reviews