DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

One Piece Pipe Clip, 2 In, 350 lb Max

CADDY| Zoro #: G1934536| Mfr #: CD5B37CP

$1.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Size (In.): 3/8
Max. Load (Lb.): 350
Description/Special Features: For Vertical Or Horizontal Tubing Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934536 Mfr #: CD5B37CP
Bolt Size (In.): 3/8Max. Load (Lb.): 350
Description/Special Features: For Vertical Or Horizontal Tubing SupportTube Size (In.): 2" Copper Tube
Material: Copper Electro Plated SteelMetal Detectable: Yes
Item: One Piece Pipe ClipIncludes: Captive Screw And Built In Nut
Pipe Size (In.): 2Country of Origin (subject to change): United States

Description

One Piece Pipe Clip, Pipe Size (In.) 2, Tube Size (In.) 2 In. Copper Tube, Max. Load (Lb.) 350, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support, Includes Captive Screw And Built In Nut

Reviews