SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Support Block, 10-3/8 x 5 x 6 In

CADDY| Zoro #: G0833497| Mfr #: RPS50H6EG

$35.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Support BlockMetal Detectable: YesHeight (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833497 Mfr #: RPS50H6EG
Item: Pipe Support BlockMetal Detectable: Yes
Height (In.): 6Max. Load (Lb.): 50
Description/Special Features: Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Pipes, Protects the Roof While Absorbing Shock and VibrationWidth (In.): 5
Length (In.): 10-3/8Type: Pyramid
Material: Polyethylene Closed Cell Foam And Electro-Galvanized SteelCountry of Origin (subject to change): United States

Description

Pipe Support Block, Pyramid, Max. Load (Lb.) 50, Material of Construction Polyethylene Closed Cell Foam And Electro-Galvanized Steel, Length (In.) 10-3/8, Width (In.) 5, Height (In.) 6, Metal Detectable Yes, Supports Pipe, Conduit, Cable Tray and Equipment on Roofs and Below Raised Pipes, Protects the Roof While Absorbing Shock and Vibration

Reviews