Pipe Support Block, 1/2 To 1 In, 25 lb Max

CADDY| Zoro #: G1917054| Mfr #: PPRPS25H6

$17.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2 to 1Length (In.): 5-11/16Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917054 Mfr #: PPRPS25H6
Pipe Size (In.): 1/2 to 1Length (In.): 5-11/16
Metal Detectable: NoWidth (In.): 4-11/16
Description/Special Features: For Supporting Rooftop Pipe And To Distribute The Load Evenly And Protects The Roof MembraneMax. Load (Lb.): 25
Type: Pyramid 25Height (In.): 5-5/8
Item: Pipe Support BlockMaterial: Plastic
Standards: None neededCountry of Origin (subject to change): United States

Description

Pipe Support Block, Pyramid 25, Pipe Size (In.) 1/2 to 1, Max. Load (Lb.) 25, Material of Construction Plastic, Length (In.) 5-11/16, Width (In.) 4-11/16, Height (In.) 5-5/8, Metal Detectable No, For Supporting Rooftop Pipe And To Distribute The Load Evenly And Protects The Roof Membrane, Standards None needed

Reviews