Reversible Beam Clamp, 1/4 In, 250 lb Max

CADDY| Zoro #: G1954443| Mfr #: BC260025EG

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 3/4
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 23), ANSI(R)/MSS-SP-58 (Type 19 and 23)
Type: For 1/4" Rod Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954443 Mfr #: BC260025EG
Width (In.): 3/4Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 23), ANSI(R)/MSS-SP-58 (Type 19 and 23)
Type: For 1/4" Rod SizeDescription/Special Features: For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Metal Detectable: YesThread Size (In.): 1/4
Rod Size: 1/4"Item: Reversible Beam Clamp
Length (In.): 3/4Material: Electro-galvanized Steel
Max. Load (Lb.): 250 for Top of Beam, 100 for BottomCountry of Origin (subject to change): China

Description

Reversible Beam Clamp, For 1/4 In. Rod Size, Rod Size 1/4 In., Max. Load (Lb.) 250 for Top of Beam, 100 for Bottom, Material of Construction Electro-Galvanized Steel, Length (In.) 3/4, Width (In.) 3/4, Thread Size (In.) 1/4, Metal Detectable Yes, For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron, Standards Conforms with U.S. Federal Specification WW-H-171 (Type 23), ANSI(r)/MSS-SP-58 (Type 19 and 23)

Reviews